Blind Rivet, Domed, 1/4x 0.787 In, PK25

VALUE BRAND| Zoro #: G0576877| Mfr #: 5RUF0

$21.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0576877 Mfr #: 5RUF0
Core: SolidHead Type: Structural Domed
Item: Blind RivetDrill Size: H
Rivet Length: 0.787"Rivet Dia.: 1/4"
Head Height: 0.118"Head Dia.: 0.500"
Single Shear Strength (Lbs.): 1258.88Rivet Material: Aluminum
Mandrel Material: AluminumTensile Strength (Lb.): 899.2
Hole Size: 0.261 to 0.272"Grip Range: 0.350" to 0.625"
Country of Origin (subject to change): Unknown

Product Description

Blind Rivet, Head Type Domed, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/4", Rivet Length 0.787", Grip Range 0.350 to 0.625", Solid Core, Head Dia. 0.500", Head Height 0.118", Drill Size H, Hole Size 0.261 to 0.272", Single Shear Strength (Lbs.) 1258.88, Tensile Strength (Lb.) 899.2, Package Quantity 0

Product Reviews

Save 15%. Sign up for Z-mail.