Blind Rivet, Domed, 1/4x 0.787 In, PK25

VALUE BRAND| Zoro #: G1349634| Mfr #: 5RUF5

$13.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Blind Rivet
Drill Size: H
Grip Range: 0.350" to 0.625"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1349634 Mfr #: 5RUF5
Core: SolidItem: Blind Rivet
Rivet Dia.: 1/4"Head Height: 0.118"
Head Dia.: 0.500"Single Shear Strength (Lbs.): 2360.4
Rivet Material: Stainless SteelMandrel Material: Stainless Steel
Tensile Strength (Lb.): 1798.4Hole Size: 0.261 to 0.272"
Head Type: Structural DomedGrip Range: 0.350" to 0.625"
Rivet Length: 0.787"Drill Size: H
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Domed, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/4", Rivet Length 0.787", Grip Range 0.350 to 0.625", Solid Core, Head Dia. 0.500", Head Height 0.118", Drill Size H, Hole Size 0.261 to 0.272", Single Shear Strength (Lbs.) 2360.4, Tensile Strength (Lb.) 1798.4, Package Quantity 25

Product Reviews