Blind Rivet, Domed, 3/16x 0.394 In, PK25

VALUE BRAND| Zoro #: G0478292| Mfr #: 5RUF1

$18.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Stainless Steel
Head Dia.: 0.374"
Head Height: 0.087"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478292 Mfr #: 5RUF1
Mandrel Material: Stainless SteelHead Dia.: 0.374"
Head Height: 0.087"Rivet Material: Stainless Steel
Drill Size: #9Rivet Dia.: 3/16"
Hole Size: 0.191 to 0.201"Item: Blind Rivet
Single Shear Strength (Lbs.): 1303.84Head Type: Structural Domed
Core: SolidGrip Range: 0.063" to 0.270"
Tensile Strength (Lb.): 944.16Rivet Length: 0.394"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Domed, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 3/16", Rivet Length 0.394", Grip Range 0.062 to 0.270", Solid Core, Head Dia. 0.374", Head Height 0.087", Drill Size #9, Hole Size 0.191 to 0.201", Single Shear Strength (Lbs.) 1303.84, Tensile Strength (Lb.) 944.16, Package Quantity 25

Reviews