KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Domed, 3/16x 0.394 In, PK50

VALUE BRAND| Zoro #: G0264065| Mfr #: 5RUE5

$12.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Aluminum
Head Dia.: 0.374"
Head Height: 0.087"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264065 Mfr #: 5RUE5
Mandrel Material: AluminumHead Dia.: 0.374"
Head Height: 0.087"Rivet Material: Aluminum
Drill Size: #9Rivet Dia.: 3/16"
Hole Size: 0.191 to 0.201"Item: Blind Rivet
Single Shear Strength (Lbs.): 606.96Head Type: Structural Domed
Core: SolidGrip Range: 0.063" to 0.270"
Tensile Strength (Lb.): 494.56Rivet Length: 0.394"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Domed, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.394", Grip Range 0.062 to 0.270", Solid Core, Head Dia. 0.374", Head Height 0.087", Drill Size #9, Hole Size 0.191 to 0.201", Single Shear Strength (Lbs.) 606.96, Tensile Strength (Lb.) 494.56, Package Quantity 50

Reviews