Blind Rivet, Domed, 3/16x 0.394 In, PK50

VALUE BRAND| Zoro #: G2456867| Mfr #: 5RUF6

$9.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2456867 Mfr #: 5RUF6
Core: SolidHead Type: Structural Domed
Item: Blind RivetMandrel Material: Steel
Tensile Strength (Lb.): 1191.44Hole Size: 0.191 to 0.201"
Grip Range: 0.063" to 0.270"Drill Size: #9
Rivet Length: 0.394"Rivet Dia.: 3/16"
Head Height: 0.087"Head Dia.: 0.374"
Single Shear Strength (Lbs.): 1303.84Rivet Material: Steel
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Domed, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.394", Grip Range 0.062 to 0.270", Solid Core, Head Dia. 0.374", Head Height 0.087", Drill Size #9, Hole Size 0.191 to 0.201", Single Shear Strength (Lbs.) 1303.84, Tensile Strength (Lb.) 1191.44, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.