Blind Rivet, Domed, 3/16x 0.394 In, PK50

VALUE BRAND| Zoro #: G0919755| Mfr #: 5RUG4

$21.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0919755 Mfr #: 5RUG4
Item: Blind RivetHead Type: Structural Domed
Core: SolidHole Size: 0.191 to 0.201"
Grip Range: 0.063" to 0.270"Drill Size: #9
Rivet Length: 0.394"Rivet Dia.: 3/16"
Head Height: 0.085"Head Dia.: 0.500"
Single Shear Strength (Lbs.): 1450Rivet Material: Steel
Mandrel Material: SteelTensile Strength (Lb.): 1200
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.394", Grip Range 0.062 to 0.270", Solid Core, Head Dia. 0.500", Head Height 0.085", Drill Size #9, Hole Size 0.191 to 0.201", Single Shear Strength (Lbs.) 1450, Tensile Strength (Lb.) 1200, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.