Blind Rivet, Domed, 3/16x 0.551 In, PK25

VALUE BRAND| Zoro #: G1935376| Mfr #: 5RUF3

$33.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single Shear Strength (Lbs.): 1303.84
Rivet Length: 0.551"
Drill Size: #9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1935376 Mfr #: 5RUF3
Single Shear Strength (Lbs.): 1303.84Rivet Length: 0.551"
Drill Size: #9Hole Size: 0.191 to 0.201"
Tensile Strength (Lb.): 944.16Mandrel Material: Stainless Steel
Grip Range: 0.214" to 0.437"Head Dia.: 0.374"
Head Type: Structural DomedItem: Blind Rivet
Core: SolidRivet Material: Stainless Steel
Head Height: 0.087"Rivet Dia.: 3/16"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Domed, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 3/16", Rivet Length 0.551", Grip Range 0.214 to 0.437", Solid Core, Head Dia. 0.374", Head Height 0.087", Drill Size #9, Hole Size 0.191 to 0.201", Single Shear Strength (Lbs.) 1303.84, Tensile Strength (Lb.) 944.16, Package Quantity 25

Reviews