20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blind Rivet, Domed, 3/16x 0.551 In, PK50

VALUE BRAND| Zoro #: G0431051| Mfr #: 5RUE6

$21.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0431051 Mfr #: 5RUE6
Core: SolidHead Type: Structural Domed
Item: Blind RivetRivet Length: 0.551"
Rivet Dia.: 3/16"Head Height: 0.087"
Head Dia.: 0.374"Single Shear Strength (Lbs.): 606.96
Rivet Material: AluminumMandrel Material: Aluminum
Tensile Strength (Lb.): 494.56Hole Size: 0.191 to 0.201"
Grip Range: 0.063" to 0.437"Drill Size: #9
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Domed, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.551", Grip Range 0.062 to 0.437", Solid Core, Head Dia. 0.374", Head Height 0.087", Drill Size #9, Hole Size 0.191 to 0.201", Single Shear Strength (Lbs.) 606.96, Tensile Strength (Lb.) 494.56, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.