Blind Rivet, Domed, 3/16x 0.551 In, PK50

VALUE BRAND| Zoro #: G0948193| Mfr #: 5RUE7

$23.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0948193 Mfr #: 5RUE7
Core: SolidHead Type: Structural Domed
Item: Blind RivetTensile Strength (Lb.): 494.56
Hole Size: 0.191 to 0.201"Grip Range: 0.214" to 0.437"
Drill Size: #9Rivet Length: 0.551"
Rivet Dia.: 3/16"Head Height: 0.087"
Head Dia.: 0.374"Single Shear Strength (Lbs.): 606.96
Rivet Material: AluminumMandrel Material: Aluminum
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Domed, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.551", Grip Range 0.214 to 0.437", Solid Core, Head Dia. 0.374", Head Height 0.087", Drill Size #9, Hole Size 0.191 to 0.201", Single Shear Strength (Lbs.) 606.96, Tensile Strength (Lb.) 494.56, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.