KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Domed, 3/16x 0.551 In, PK50

VALUE BRAND| Zoro #: G1595657| Mfr #: 5RUF8

$8.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Steel
Head Dia.: 0.374"
Rivet Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595657 Mfr #: 5RUF8
Mandrel Material: SteelHead Dia.: 0.374"
Rivet Material: SteelDrill Size: #9
Rivet Dia.: 3/16"Head Height: 0.087"
Hole Size: 0.191 to 0.201"Item: Blind Rivet
Single Shear Strength (Lbs.): 1303.84Head Type: Structural Domed
Core: SolidGrip Range: 0.214" to 0.437"
Tensile Strength (Lb.): 1191.44Rivet Length: 0.551"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Domed, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.551", Grip Range 0.214 to 0.437", Solid Core, Head Dia. 0.374", Head Height 0.087", Drill Size #9, Hole Size 0.191 to 0.201", Single Shear Strength (Lbs.) 1303.84, Tensile Strength (Lb.) 1191.44, Package Quantity 50

Reviews