KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet Installation Tool, Shank 8mm

VALUE BRAND| Zoro #: G0375611| Mfr #: RT110

$103.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1/8, 5/32, 3/16" Nosepieces
Item: Rivet Tool Drill Attachment
Type: RiveDrill Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375611 Mfr #: RT110
Includes: 1/8, 5/32, 3/16" NosepiecesItem: Rivet Tool Drill Attachment
Type: RiveDrill AdapterApplication: Sets Blind Rivets: 1/8, 5/32" (Aluminum or Steel); 3/16" (Aluminum Only)
Construction: Metal Components with Elastomer CoverCountry of Origin (subject to change): Spain

Description

Rivet Tool Drill Attachment, RiveDrill Adapter, Metal Components with Elastomer Cover Construction, Sets Blind Rivets: 1/8, 5/32 In. (Aluminum or Steel); 3/16 In. (Aluminum Only), Includes 1/8, 5/32, 3/16 In. Nosepieces

Reviews