KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet Installation Tool, Shank 8mm

VALUE BRAND| Zoro #: G1851254| Mfr #: RT120HP

$236.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1/8, 5/32, 3/16, 1/4" Nosepieces
Item: Rivet Tool Drill Attachment
Type: Heavy Duty RiveDrill Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851254 Mfr #: RT120HP
Includes: 1/8, 5/32, 3/16, 1/4" NosepiecesItem: Rivet Tool Drill Attachment
Type: Heavy Duty RiveDrill AdapterApplication: Sets Blind Rivets: 1/8, 5/32, 3/16" (Aluminum or Steel); 1/4" (Aluminum Only)
Construction: Metal Components with Elastomeric CoverCountry of Origin (subject to change): Spain

Description

Rivet Tool Drill Attachment, Heavy Duty RiveDrill Adapter, Metal Components with Elastomeric Cover Construction, Sets Blind Rivets: 1/8, 5/32, 3/16 In. (Aluminum or Steel); 1/4 In. (Aluminum Only), Includes 1/8, 5/32, 3/16, 1/4 In. Nosepieces

Reviews