STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Vertical Blinds, 84 X 104 In, White

VALUE BRAND| Zoro #: G1522473| Mfr #: 3AEJ2

$186.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: White
Light Blockage: Room Darkening
Item: Vertical Blinds
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522473 Mfr #: 3AEJ2
Color: WhiteLight Blockage: Room Darkening
Item: Vertical BlindsWidth: 104"
Blind Depth: 3-1/2"Length: 84"
Material: PVCCountry of Origin (subject to change): China

Description

Vertical Blinds, Material PVC, Length 84 In., Width 104 In., Blind Depth 3-1/2 In., Color White, Light Blockage Room Darkening

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews