Mini Blinds, L 60 In, W 23 In, White

VALUE BRAND| Zoro #: G0639536| Mfr #: 2ZGD8

$17.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Width: 23"
Light Blockage: Light Filtering
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639536 Mfr #: 2ZGD8
Color: WhiteWidth: 23"
Light Blockage: Light FilteringItem: Mini Blinds
Material: PVCBlind Depth: 1"
Length: 60"Country of Origin (subject to change): China

Description

Mini Blinds, Length (In.) 60, Width (In.) 23, Slat Material 1 In. PVC, Color White, Head Rail Material Extruded PVC, Bottom Rail Material Extruded Hollow PVC, Tilt Control Type Plastic Wand

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews