THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Mini Blinds, L 72 In, W 24 In, White

VALUE BRAND| Zoro #: G0930465| Mfr #: 2ZGF7

$23.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Light Blockage: Light Filtering
Item: Mini Blinds
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0930465 Mfr #: 2ZGF7
Color: WhiteLight Blockage: Light Filtering
Item: Mini BlindsWidth: 24"
Blind Depth: 1"Length: 72"
Material: PVCCountry of Origin (subject to change): China

Description

Mini Blinds, Length (In.) 72, Width (In.) 24, Slat Material 1 In. PVC, Color White, Head Rail Material Extruded PVC, Bottom Rail Material Extruded Hollow PVC, Tilt Control Type Plastic Wand

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews