Blinds, 27"Wx72"L, Vinyl, White

VALUE BRAND| Zoro #: G2127361| Mfr #: 2ZGF9

$25.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 72"
Blind Depth: 1"
Light Blockage: Light Filtering
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2127361 Mfr #: 2ZGF9
Length: 72"Blind Depth: 1"
Light Blockage: Light FilteringMaterial: PVC
Item: Mini BlindsColor: white
Width: 27"Country of Origin (subject to change): China

Product Description

Mini Blinds, Length (In.) 72, Width (In.) 27, Slat Material 1 In. PVC, Color White, Head Rail Material Extruded PVC, Bottom Rail Material Extruded Hollow PVC, Tilt Control Type Plastic Wand

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews