Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Mini Blinds, L 60 In, W 31 In, Alabaster

VALUE BRAND| Zoro #: G0631626| Mfr #: 2ZGJ1

$25.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Alabaster
Light Blockage: Light Filtering
Item: Mini Blinds
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0631626 Mfr #: 2ZGJ1
Color: AlabasterLight Blockage: Light Filtering
Item: Mini BlindsWidth: 31"
Blind Depth: 1"Length: 60"
Material: PVCCountry of Origin (subject to change): China

Description

Mini Blinds, Length (In.) 60, Width (In.) 31, Slat Material 1 In. PVC, Color Alabaster, Head Rail Material Extruded PVC, Bottom Rail Material Extruded Hollow PVC, Tilt Control Type Plastic Wand

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews