Blinds, 59"Wx48"L, Vinyl, White

VALUE BRAND| Zoro #: G0801893| Mfr #: 2ZGD6

$38.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 48"
Blind Depth: 1"
Light Blockage: Light Filtering
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0801893 Mfr #: 2ZGD6
Length: 48"Blind Depth: 1"
Light Blockage: Light FilteringMaterial: PVC
Item: Mini BlindsColor: white
Width: 59"Country of Origin (subject to change): China

Product Description

Mini Blinds, Length (In.) 48, Width (In.) 59, Slat Material 1 In. PVC, Color White, Head Rail Material Extruded PVC, Bottom Rail Material Extruded Hollow PVC, Tilt Control Type Plastic Wand

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews