BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mini Blinds, L 60 In, W 70 In, White

VALUE BRAND| Zoro #: G1993564| Mfr #: 2ZGF2

$55.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: White
Light Blockage: Light Filtering
Item: Mini Blinds
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993564 Mfr #: 2ZGF2
Color: WhiteLight Blockage: Light Filtering
Item: Mini BlindsWidth: 70"
Blind Depth: 1"Length: 60"
Material: PVCCountry of Origin (subject to change): China

Description

Mini Blinds, Length (In.) 60, Width (In.) 70, Slat Material 1 In. PVC, Color White, Head Rail Material Extruded PVC, Bottom Rail Material Extruded Hollow PVC, Tilt Control Type Plastic Wand

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews