LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Vertical Blinds, 84 X 78 In, Off-White

VALUE BRAND| Zoro #: G2419681| Mfr #: 3AEJ4

$144.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Off-white
Light Blockage: Room Darkening
Item: Vertical Blinds
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2419681 Mfr #: 3AEJ4
Color: Off-whiteLight Blockage: Room Darkening
Item: Vertical BlindsWidth: 78"
Blind Depth: 3-1/2"Length: 84"
Material: PVCCountry of Origin (subject to change): China

Description

Vertical Blinds, Material PVC, Length 84 In., Width 78 In., Blind Depth 3-1/2 In., Color Off-White, Light Blockage Room Darkening

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews