Blk Tag, 1-1/2 x 1-1/2 In, Brs, Rnd, PK100

VALUE BRAND| Zoro #: G0386522| Mfr #: 1F035

$38.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0386522 Mfr #: 1F035
Number Series: BlankMaterial: Brass
Height: 1-1/2"Color: Brass
Shape: ROUNDHole Size: 3/16"
Width: 1-1/2"Item: Blank Tag
Country of Origin (subject to change): China

Product Description

Blank Tag, Material Brass, Brass, Height 1-1/2 In., Width 1-1/2 In., Number Series Blank, Round, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.