Blk Tag, 1-1/2 x 1-1/2 In, Sil, Sst, PK100

VALUE BRAND| Zoro #: G1513084| Mfr #: 1F036

$35.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: silver
Item: Blank Tag
Material: stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1513084 Mfr #: 1F036
Number Series: BlankColor: silver
Shape: RoundWidth: 1-1/2"
Material: stainless steelItem: Blank Tag
Country of Origin (subject to change): China

Product Description

Blank Tag, Material Stainless Steel, Silver, Width 1-1/2 In., Number Series Blank, Round, Package Quantity 100

Product Reviews