KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blk Tag, 1-1/2 x 3 In, Sil, SS, PK100

VALUE BRAND| Zoro #: G1385273| Mfr #: 2CEC1

$46.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Hole Size: 5/32"
Item: Blank Tag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1385273 Mfr #: 2CEC1
Width: 3"Hole Size: 5/32"
Item: Blank TagNumber Series: Blank
Height: 1-1/2"Shape: Rectangle
Material: 304 Stainless steelCountry of Origin (subject to change): China

Description

Blank Tag, Material 304 Stainless Steel, Height 1-1/2 In., Width 3 In., Number Series Blank, Rectangle, Package Quantity 100

Reviews