Blk Tag, 1-1/2 x 3 In, Sil, Sst, Rect, PK100

VALUE BRAND| Zoro #: G1661362| Mfr #: 2CEA8

$70.38 /pk

This item ships free. DetailsStandard ground shipping
Details:
Number Series: Blank
Height: 1-1/2"
Shape: Rectangle
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1661362 Mfr #: 2CEA8
Number Series: BlankHeight: 1-1/2"
Shape: RectangleHole Size: 1/8"
Item: Blank TagWidth: 3"
Country of Origin (subject to change): China

Product Description

Blank Tag, Height 1-1/2 In., Width 3 In., Number Series Blank, Rectangle, Package Quantity 100

Product Reviews