Blk Tag, 1-1/4 x 1-1/4 In, Brs, PK100

VALUE BRAND| Zoro #: G1225655| Mfr #: 1F041

$27.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number Series: Blank
Color: Brass
Width: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225655 Mfr #: 1F041
Number Series: BlankColor: Brass
Width: 1-1/4"Item: Blank Tag
Hole Size: 3/16"Material: Brass
Height: 1-1/4"Thickness: 18 Gauge
Shape: OctagonCountry of Origin (subject to change): China

Description

Blank Tag, Material Brass, Brass, Height 1-1/4 In., Width 1-1/4 In., Number Series Blank, Octagon, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews