KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blk Tag, 1-1/4 x 1-1/4 In, Brs, Rnd, PK100

VALUE BRAND| Zoro #: G1112754| Mfr #: 1F033

$32.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/4"
Hole Size: 3/16"
Item: Blank Tag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112754 Mfr #: 1F033
Width: 1-1/4"Hole Size: 3/16"
Item: Blank TagColor: Brass
Number Series: BlankHeight: 1-1/4"
Shape: RoundThickness: 18 Gauge
Material: BrassCountry of Origin (subject to change): China

Description

Blank Tag, Material Brass, Brass, Height 1-1/4 In., Width 1-1/4 In., Number Series Blank, Round, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews