Shop Alternate Products
This Product is Discontinued
Zoro Select
Blk Tag, 1-3/8 x 1-3/8 In, Brs, Rnd, PK100 (Discontinued)
Mfr # 1F034
Zoro # G1801161
This Product is Discontinued
Key Features
- Material Brass
- Color Brass
- Height 1-3/8"
- Width 1-3/8"
- Shape Round