KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blk Tag, 1 x 1 In, Brs, Rnd, 3/16 In, PK100

VALUE BRAND| Zoro #: G1436127| Mfr #: 1F032

$18.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Hole Size: 3/16"
Item: Blank Tag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436127 Mfr #: 1F032
Width: 1"Hole Size: 3/16"
Item: Blank TagColor: Brass
Number Series: BlankHeight: 1"
Shape: RoundThickness: 18 Gauge
Material: BrassCountry of Origin (subject to change): China

Description

Blank Tag, Material Brass, Brass, Height 1 In., Width 1 In., Number Series Blank, Round, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews