KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blk Tag, 1 x 2 In, Sil, Sst, Rect, PK100

VALUE BRAND| Zoro #: G0806233| Mfr #: 2CEA7

$62.71 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Hole Size: 1/8"
Item: Blank Tag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0806233 Mfr #: 2CEA7
Width: 2"Hole Size: 1/8"
Item: Blank TagNumber Series: Blank
Height: 1"Shape: Rectangle
Country of Origin (subject to change): China

Description

Blank Tag, Height 1 In., Width 2 In., Number Series Blank, Rectangle, Package Quantity 100

Reviews