Blk Tag, 5/8 x 2-1/2 In, Brs, Rect, PK100

VALUE BRAND| Zoro #: G0261301| Mfr #: 1F037

$39.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0261301 Mfr #: 1F037
Material: BrassNumber Series: Blank
Hole Size: 1/8"Width: 2-1/2"
Item: Blank TagHeight: 5/8"
Color: BrassShape: Rectangle
Country of Origin (subject to change): China

Product Description

Blank Tag, Material Brass, Brass, Height 5/8 In., Width 2-1/2 In., Number Series Blank, Rectangle, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.