BNC Adapter, Female to Double Banana Plug

VALUE BRAND| Zoro #: G0481381| Mfr #: 5TXE0

$7.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: BNC Adapter
Operating Temp.: +50 Degrees C Max
Voltage Rating: CAT I 500 V
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0481381 Mfr #: 5TXE0
Item: BNC AdapterOperating Temp.: +50 Degrees C Max
Voltage Rating: CAT I 500 VAdapter Type: Female to Double Banana Plug
Body Material: ABSContact Material: Nickel Plated Copper
Country of Origin (subject to change): China

Product Description

BNC Adapter, Female to Double Banana Plug, Voltage Rating CAT I 500 V, Body Material ABS, Contact Material Nickel Plated Copper, Operating Temp. +50 Degrees C Max

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews