KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

BNC Adapter, Right Angle Female to Male

VALUE BRAND| Zoro #: G1905355| Mfr #: 5TXE5

$14.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage Rating: CAT I 500 V
Item: BNC Adapter
Operating Temp.: -65 Degrees to 165 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905355 Mfr #: 5TXE5
Voltage Rating: CAT I 500 VItem: BNC Adapter
Operating Temp.: -65 Degrees to 165 Degrees CAdapter Type: Right Angle Female to Male
Body Material: Nickel Plated CopperContact Material: Nickel Plated Copper
Country of Origin (subject to change): China

Description

BNC Adapter, Right Angle Female to Male, Voltage Rating CAT I 500 V, Body Material Nickel Plated Copper, Contact Material Nickel Plated Copper, Operating Temp. -65 Degrees to 165 Degrees C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews