Boiler Gauge, Round, 0-75 PSI, 60 to 260 F

VALUE BRAND| Zoro #: G0562414| Mfr #: 4CFC3

$16.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Connection Size: 1/4"
Boiler Gauge Type: Round Boiler Gauge
Temp. Accuracy: +/-3%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562414 Mfr #: 4CFC3
Gauge Connection Size: 1/4"Boiler Gauge Type: Round Boiler Gauge
Temp. Accuracy: +/-3%Tube Material: Bronze
Gauge Accuracy: +/-3-2-3%Boiler Gauge Temp. Range (F): 60 Degrees to 260 Degrees
Window: PolycarbonateCase Color: Black
Socket Material: BrassGauge Connection Location: Center Back
Boiler Gauge Nominal Size: 2-1/2"Manufacturers Warranty Length: 1 yr.
Basic Gauge Case Material: SteelGauge Primary Range Units: psi
Case Material: SteelGauge Connection Type: MNPT
Temp. Range (C): 20 to 120Basic Gauge Wetted Parts: Brass / Bronze
Stem Length (In.): 1.59Stem Extension (In.): 1
Gauge Primary Range Values: 0 to 75Item: Round Boiler Gauge
Basic Gauge Lens Material: PlasticCountry of Origin (subject to change): China

Description

Boiler Gauge, Case Round, Dial Size 2 1/2 In, Connection Location Back, Connection Size 1/4 In NPT, Pressure Range 0 to 75 PSI, Pressure Accuracy +/-3-2-3%, Temp Range 60 to 260 F, Temp Accuracy +/-3%, Case Material Steel, Case Color Black, Socket Material Brass, Tube Material Bronze, Window Polycarbonate, Stem Length 1.59 In, Stem Extension 0.9 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews