Boiler Gauge, Round, 0-75 PSI, 60 to 320 F

VALUE BRAND| Zoro #: G0634742| Mfr #: 4CFC5

$15.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Primary Range Units: psi
Stem Length (In.): 1.59
Temp. Range (C): 30 to 160
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634742 Mfr #: 4CFC5
Gauge Primary Range Units: psiStem Length (In.): 1.59
Temp. Range (C): 30 to 160Item: Round Boiler Gauge
Basic Gauge Wetted Parts: Brass / BronzeCase Color: Black
Gauge Connection Location: Center BackBoiler Gauge Temp. Range (F): 60 Degrees to 320 Degrees
Boiler Gauge Type: Round Boiler GaugeGauge Accuracy: +/-3-2-3%
Window: PolycarbonateTemp. Accuracy: +/-3%
Manufacturers Warranty Length: 1 yr.Basic Gauge Lens Material: Plastic
Socket Material: BrassBoiler Gauge Nominal Size: 2-1/2"
Case Material: Corrosion Resistant SteelTube Material: Bronze
Basic Gauge Case Material: SteelGauge Primary Range Values: 0 to 75
Gauge Connection Size: 1/4"Gauge Connection Type: MNPT
Stem Extension (In.): 0.87Country of Origin (subject to change): China

Description

Boiler Gauge, Case Round, Dial Size 2 1/2 In, Connection Location Back, Connection Size 1/4 In NPT, Pressure Range 0 to 75 PSI, Pressure Accuracy +/-3-2-3%, Temp Range 60 to 320 F, Temp Accuracy +/-3%, Case Material Corrosion Resistant Steel, Case Color Black, Socket Material Brass, Tube Material Brass, Window Polycarbonate, Stem Length 1.59 In, Stem Extension 0.87 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews