Bolt, Carriage, Ch, 5/16-18x1 1/2, Pk5

VALUE BRAND| Zoro #: G1301562| Mfr #: MPB751

$10.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Chrome
For Use With: Grade 2 Nuts
Item: Carriage Bolt
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1301562 Mfr #: MPB751
Grade: 5Tensile Strength: 120, 000 psi
Material: Medium Carbon SteelMeets/Exceeds: ASME B18.5
Neck Type: SquareFinish: Chrome
Item: Carriage BoltHead Type: Round
Length: 1-1/2"Square Width: 0.307"
Square Height: 0.156"Head Height: 0.156"
Head Dia.: 0.688"Drill Size: 21/64"
Thread Size: 5/16"-18Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Grade 5, Medium Carbon Steel, Finish Chrome Plated, Thread Size 5/16-18, Length 1 1/2 In, Drill Size 21/64 In, Head Dia. 0.688 In, Head Height 0.156 In, Head Type Round, Square Height 0.156 In, Square Width 0.307 In, Tensile Strength 120,000 PSI, For Use With Grade 2 Nuts, Meets/Exceeds ASME B18.5, Package Quantity 5

Product Reviews