Bolt, Carriage, Chr, 3/8-16x2 1/2, Pk5

VALUE BRAND| Zoro #: G1447004| Mfr #: MPB757

$23.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1447004 Mfr #: MPB757
Item: Carriage BoltMeets/Exceeds: ASME B18.5
Finish: ChromeMaterial: Medium Carbon Steel
Tensile Strength: 120, 000 psiNeck Type: Square
Head Type: RoundGrade: 5
Square Width: 0.368"Square Height: 0.188"
Head Height: 0.188"Head Dia.: 0.782"
Drill Size: 25/64"Thread Size: 3/8"-16
Length: 2-1/2"Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Grade 5, Medium Carbon Steel, Finish Chrome Plated, Thread Size 3/8-16, Length 2 1/2 In, Drill Size 25/64 In, Head Dia. 0.782 In, Head Height 0.188 In, Head Type Round, Square Height 0.188 In, Square Width 0.368 In, Tensile Strength 120,000 PSI, For Use With Grade 2 Nuts, Meets/Exceeds ASME B18.5, Package Quantity 5

Product Reviews