Bolt, Carriage, Chrome, 1/4-20x1, PK5

VALUE BRAND| Zoro #: G2327324| Mfr #: MPB662

$10.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2327324 Mfr #: MPB662
Meets/Exceeds: ASME B18.5Finish: Chrome
Material: Medium Carbon SteelTensile Strength: 120, 000 psi
Head Type: RoundItem: Carriage Bolt
Grade: 5Neck Type: Square
Square Width: 0.245"Square Height: 0.125"
Head Height: 0.125"Head Dia.: 0.563"
Drill Size: 17/64"Thread Size: 1/4"-20
Length: 1"Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Grade 5, Medium Carbon Steel, Finish Chrome Plated, Thread Size 1/4-20, Length 1 In, Drill Size 17/64 In, Head Dia. 0.563 In, Head Height 0.125 In, Head Type Round, Square Height 0.125 In, Square Width 0.245 In, Tensile Strength 120,000 PSI, For Use With Grade 2 Nuts, Meets/Exceeds ASME B18.5, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.