Bolt, Carriage, Chrome, 3/8-16x1, PK5

VALUE BRAND| Zoro #: G0305006| Mfr #: MPB754

$12.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1"
Finish: Chrome
Head Dia.: 0.782"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305006 Mfr #: MPB754
Length: 1"Finish: Chrome
Head Dia.: 0.782"Drill Size: 25/64"
Grade: 5Thread Size: 3/8"-16
For Use With: Grade 2 NutsMeets/Exceeds: ASME B18.5
Square Height: 0.188"Neck Type: Square
Head Type: RoundItem: Carriage Bolt
Material: Medium Carbon SteelTensile Strength: 120,000 psi
Head Height: 0.188"Square Width: 0.368"
Country of Origin (subject to change): Taiwan

Description

Carriage Bolt, Square Neck, Grade 5, Medium Carbon Steel, Finish Chrome Plated, Thread Size 3/8-16, Length 1 In, Drill Size 25/64 In, Head Dia. 0.782 In, Head Height 0.188 In, Head Type Round, Square Height 0.188 In, Square Width 0.368 In, Tensile Strength 120,000 PSI, For Use With Grade 2 Nuts, Meets/Exceeds ASME B18.5, Package Quantity 5

Reviews