KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bolt, Carriage, Chrome, 5/16-18x1, Pk5

VALUE BRAND| Zoro #: G0654927| Mfr #: MPB750

$11.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16"-18
Head Dia.: 0.688"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0654927 Mfr #: MPB750
Thread Size: 5/16"-18Head Dia.: 0.688"
Length: 1"Head Height: 0.156"
Grade: 5Meets/Exceeds: ASME B18.5
Square Width: 0.307"Drill Size: 21/64"
Item: Carriage BoltFinish: Chrome
For Use With: Grade 2 NutsTensile Strength: 120,000 psi
Head Type: RoundNeck Type: Square
Material: Medium Carbon SteelSquare Height: 0.156"
Country of Origin (subject to change): Taiwan, Province of China

Description

Carriage Bolt, Square Neck, Grade 5, Medium Carbon Steel, Finish Chrome Plated, Thread Size 5/16-18, Length 1 In, Drill Size 21/64 In, Head Dia. 0.688 In, Head Height 0.156 In, Head Type Round, Square Height 0.156 In, Square Width 0.307 In, Tensile Strength 120,000 PSI, For Use With Grade 2 Nuts, Meets/Exceeds ASME B18.5, Package Quantity 5

Reviews