Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Bolt Hole Swivel Caster w/Brake, Neoprene

VALUE BRAND| Zoro #: G2200563| Mfr #: POM30403BC-NPRB

$23.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Brake Type: Pedal
Caster Temp. Range Available: Yes
Bolt Hole Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200563 Mfr #: POM30403BC-NPRB
Caster Brake Type: PedalCaster Temp. Range Available: Yes
Bolt Hole Dia.: 3/8"Wheel Width: 15/16"
Caster Core Material: PolypropyleneWheel Dia.: 3"
Frame Finish: Chrome PlatedMounting Bolt Dia.: 3/8"
Number of Wheels: 1Caster Brake Included: Yes
Caster Raceway: Double BallCaster Temp. Range: -30 Degrees to 175 Degrees F
Caster Product Group: Swivel Caster with BrakeCaster Load Rating Range: Light-Duty
Caster Sub-Type: SwivelCaster Wheel Bearings: Ball
Item: Bolt Hole CasterApplication: Medical Equipment, Electronic Equipment, Seating
Load Rating: 110 lb.Frame Material: Steel
Wheel Color: BlackSystem of Measurement: Inch
Caster Stem Type: Hollow KingpinIncludes: Thread guards
Features: Fully Heat TreatedCore Color: Black
Non-Marking: YesOverall Height: 3-7/8"
Caster Wheel/Tread Material: NeopreneCountry of Origin (subject to change): China

Description

Hollow Kingpin Swivel Caster w/ Total-Lock, Wheel Width 15/16 In., Wheel Dia. 3 In., Overall Height 3-7/8 In., Wheel Material Neoprene, Stem Type Hollow Kingpin, Stem Dia. 3/8 In. Bolt Hole, Load Rating 110 lb., Wheel Color Black, Core Material Polypropylene, Core Color Black, Precision Ball Wheel Bearings, Brake Type Total-Lock, Raceway Double Ball, Frame Finish Chrome Plated, Mounting Type Hollow Kingpin, Application Medical, Includes Thread Guards

Reviews