KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Boltless Shelving, 36x24x72, 5 Shelf

VALUE BRAND| Zoro #: G0803232| Mfr #: SHG4313

$149.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Includes: (5) Shelves, (8) Stack Style Posts
Shelf Style: Single Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803232 Mfr #: SHG4313
Width: 36"Includes: (5) Shelves, (8) Stack Style Posts
Shelf Style: Single StraightColor: Gray
Number of Shelves: 5Finish: Powder Coated
Decking Material: Particle BoardHeight: 72"
Item: Boltless ShelvingDepth: 24"
Shelf Adjustments: 1-1/2"Material: steel
Shelf Capacity: 1800 lb.Country of Origin (subject to change): China

Description

Boltless Shelving Unit, Shelf Style Single Straight, Width 36 In., Depth 24 In., Height 72 In., Number of Shelves 5, Material Steel, Decking Material Particle Board, Color Gray, Finish Powder Coated, Shelf Adjustments 1-1/2 In. Increments, Includes (5) Shelves, (8) Stack Style Posts

Reviews