Shop Alternate Products
This Product is Discontinued
Zoro Select
2-Shelf Stationary Bookcase, 30"x34-1/2" Putty (Discontinued)
Mfr # 2HFH2
Zoro # G0154436
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Unassembled, Boltless
- Number of Shelves 2
- Color Putty
- Depth 13"
- Height 30"