JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

2-Shelf Stationary Bookcase, 30"x34-1/2" Gray

VALUE BRAND| Zoro #: G0154427| Mfr #: 2HFG2

$114.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154427 Mfr #: 2HFG2
Assembly: RequiredWidth: 34-1/2"
Shelf Capacity: 150 lb.Item: Stationary Bookcase
Depth: 13"Type: Unassembled, Boltless
Number of Shelves: 2Height: 30"
Color: GrayCountry of Origin (subject to change): China

Product Description

Stationary Bookcase, Unassembled, Boltless, Number of Shelves 2, Width 34-1/2 In., Height 30 In., Depth 13 In., Color Gray, Shelf Capacity 150 lbs.

Product Reviews

Save 15%. Sign up for Z-mail.