3-Shelf Stationary Bookcase, 42"x34-1/2" Gray

VALUE BRAND| Zoro #: G0154393| Mfr #: 2HFG4

$135.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154393 Mfr #: 2HFG4
Assembly: RequiredShelf Capacity: 150 lb.
Item: Stationary BookcaseType: Unassembled, Boltless
Depth: 13"Width: 34-1/2"
Number of Shelves: 3Height: 42"
Color: GrayCountry of Origin (subject to change): China

Product Description

Stationary Bookcase, Unassembled, Boltless, Number of Shelves 3, Width 34-1/2 In., Height 42 In., Depth 13 In., Color Gray, Shelf Capacity 150 lbs.

Product Reviews

Save 15%. Sign up for Z-mail.