4-Shelf Stationary Bookcase, 52"x34-1/2" Black

VALUE BRAND| Zoro #: G0154357| Mfr #: 2HFG5

$185.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154357 Mfr #: 2HFG5
Assembly: RequiredShelf Capacity: 150 lb.
Item: Stationary BookcaseType: Unassembled, Boltless
Depth: 13"Width: 34-1/2"
Number of Shelves: 4Height: 52"
Color: BLACKCountry of Origin (subject to change): China

Product Description

Stationary Bookcase, Unassembled, Boltless, Height 52", Width 34-1/2", Depth 13", Shelf Capacity 150 lbs., Number of Shelves 4, Color Black, Finish Powder Coat, Construction 22 Gauge Steel, Shelves Adjust in 2" Increments, Bottom Shelf Does Not Adjust

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.