5-Shelf Stationary Bookcase, 72"x34-1/2" Putty

VALUE BRAND| Zoro #: G0154341| Mfr #: 2HFH5

$228.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154341 Mfr #: 2HFH5
Assembly: RequiredShelf Capacity: 150 lb.
Item: Stationary BookcaseType: Unassembled, Boltless
Depth: 13"Width: 34-1/2"
Number of Shelves: 5Height: 72"
Color: PuttyCountry of Origin (subject to change): China

Product Description

Stationary Bookcase, Unassembled, Boltless, Number of Shelves 5, Width 34-1/2 In., Height 72 In., Depth 13 In., Color Putty, Shelf Capacity 150 lbs.

Product Reviews

Save 15%. Sign up for Z-mail.