6-Shelf Stationary Bookcase, 84"x34-1/2" Black

VALUE BRAND| Zoro #: G0154296| Mfr #: 2HFG9

$259.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154296 Mfr #: 2HFG9
Depth: 13"Assembly: Required
Shelf Capacity: 150 lb.Width: 34-1/2"
Type: Unassembled, BoltlessItem: Stationary Bookcase
Number of Shelves: 6Height: 84"
Color: BLACKCountry of Origin (subject to change): China

Product Description

Stationary Bookcase, Unassembled, Boltless, Height 84", Width 34-1/2", Depth 13", Shelf Capacity 150 lbs., Number of Shelves 6, Color Black, Finish Powder Coat, Construction 22 Gauge Steel, Shelves Adjust in 2" Increments, Bottom Shelf Does Not Adjust

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.