KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6-Shelf Stationary Bookcase, 84"x34-1/2" Putty

VALUE BRAND| Zoro #: G0154314| Mfr #: 2HFH6

$286.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 34-1/2"
Item: Stationary Bookcase
Type: Unassembled, Boltless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154314 Mfr #: 2HFH6
Width: 34-1/2"Item: Stationary Bookcase
Type: Unassembled, BoltlessColor: Putty
Depth: 13"Height: 84"
Assembly: RequiredNumber of Shelves: 6
Shelf Capacity: 150 lb.Country of Origin (subject to change): China

Description

Stationary Bookcase, Unassembled, Boltless, Number of Shelves 6, Width 34-1/2 In., Height 84 In., Depth 13 In., Color Putty, Shelf Capacity 150 lbs.

Reviews