4-Shelf Stationary Bookcase, 52"x34-1/2" Putty

VALUE BRAND| Zoro #: G0154375| Mfr #: 2HFH4

$176.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154375 Mfr #: 2HFH4
Shelf Capacity: 150 lb.Type: Unassembled, Boltless
Assembly: RequiredWidth: 34-1/2"
Depth: 13"Item: Stationary Bookcase
Number of Shelves: 4Height: 52"
Color: PuttyCountry of Origin (subject to change): China

Product Description

Stationary Bookcase, Unassembled, Boltless, Number of Shelves 4, Width 34-1/2 In., Height 52 In., Depth 13 In., Color Putty, Shelf Capacity 150 lbs.

Product Reviews

Save 15%. Sign up for Z-mail.