KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bottle, Disposable, w/Cap, 1 oz., PK5

VALUE BRAND| Zoro #: G1911262| Mfr #: 5FVE9

$10.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Bottle
Includes: Disposable Luer Lock Cap
Size: 1 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911262 Mfr #: 5FVE9
Item: BottleIncludes: Disposable Luer Lock Cap
Size: 1 oz.Color: Translucent Body/Black Cap
Type: DisposableApplication: For Industrial And Institutional Dispensing, Used In Production, Maintenance, And Laboratory Operations, Holds Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Package Quantity: 5Length: -
For Use With: Disposable, Reusable, Dispensing NeedlesMaterial: Low Density Polyethylene
Country of Origin (subject to change): United States

Description

Bottle, Disposable, Low Density Polyethylene, Translucent Body/Black Cap, Size 1 oz., For Industrial And Institutional Dispensing, Used In Production, Maintenance, And Laboratory Operations, Holds Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, For Use With Disposable, Reusable, Dispensing Needles, Includes Disposable Luer Lock Cap, Package Quantity 5

Reviews